
EarthChoice Tamper Evident OneBox Paper Box, 9 x 4.85 x 2, Kraft, 100PK
Mfr # NOB02KECTE
Zoro # G205672597
product price:Â $69.99
/pk 100, $0.70/eaKey Features
Overall Width (In.)
9"
Overall Depth (In.)
4.85"
Color
Kraft
Material
Paperboard
Overall Height (In.)
2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NOB02KECTE
Zoro #
G205672597
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
9"
Overall Depth (In.)
4.85"
Overall Height (In.)
2"
Details
Color
Kraft
Material
Paperboard
Number of Compartments
1
Item
Food Containers
Type
Box
Storage Container Style
Carryout
Food Container Material Type
Paper
Description
Worried your delivery driver might dig into your dinner? Put your mind at ease with Pactiv Evergreen's tamper-evident EarthChoice OneBox! The secure closure provides safety, quality assurance, and prevents mid-trip spills or food loss. Made with optional SmartVents, you can confidently send out your crispy and crunchy menus items in this container. Pre-assembled for back-of-house speed and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.