
EarthChoice Tamper Evident Recycled Hinged Lid Deli Container, 8 oz, 5.38 x 4.5 x 1.5, Clear, 320PK (Discontinued)
- Mfr # TEHL5X408
- Zoro # G905672620
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEHL5X408
Zoro #
G905672620
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
5.38"
Overall Depth (In.)
4.5"
Overall Height (In.)
1.5"
Details
Capacity (Qt.)
8 oz
Color
Clear
Material
APET
Capacity
8 oz
Type
Hinged Lid Container
Storage Container Style
Clamshell
Number of Compartments
1
Item
Food Containers
Food Container Material Type
Plastic
Description
Food safety is easy and mess-free thanks to the easy-to-snap-closed tamper evident lid with perimeter seal. Leak resistant seal locks in product freshness and reduces messy spills. The clear design of the container emphasizes freshness and lets the beauty of your food shine. Sturdy containers are impact- and crack-resistant ensuring that your food products are transported safely. Perfect for cold foods such as deli sandwiches, fruit, and salads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.