
Fieldware Cutlery, Individually Wrapped, Mediumweight Spoon, Plastic, White, 1000PK
Mfr # FKSWCH
Zoro # G015960914
product price: $74.65
/pk 1000, $0.07/eaKey Features
Grade
Mediumweight
Material Type
Plastic
Cutlery Type
Spoon
Disposable Foodware Color
White
Basic Foodware Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FKSWCH
Zoro #
G015960914
UPC #
-
Country of Origin
United States
Dimensions
Length
5.3 in
Details
Grade
Mediumweight
Material Type
Plastic
Cutlery Type
Spoon
Disposable Foodware Color
White
Basic Foodware Material
Polypropylene
Item
Disposable Teaspoons
Description
Strong, break-resistant polypropylene construction. Long length and heavier weight for added performance. Handle engineered for improved strength, grip and style. Safe, sanitary option for dine-in or carry-out meals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.