Shop PACTIV EVERGREEN
See all product information
Create Account
Gardenware Cutlery Kit, Individually Wrapped, Heavyweight, Fork/Knife/Napkin, Plastic, Black, 500PK
Mfr # GKFKNECH
Zoro # G923332636
product price:Â $217.99
/pk 500, $0.44/ea
Free Shipping & Returns
Key Features
Length
6.62 in
Utensils Type
Fork; Knife; Napkin
Grade
Heavyweight
Basic Foodware Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GKFKNECH
- Zoro #
- G923332636
- UPC #
- 16194147056
- Country of Origin
- United States
Dimensions
- Length
- 6.62 in
Details
- Disposable Foodware Color
- Black
- Utensils Type
- Fork; Knife; Napkin
- Grade
- Heavyweight
- Basic Foodware Material
- Polypropylene
Description
Whatever the occasion, Pactiv cutlery has you covered. This durable cutlery is heavier weight with handles engineered for improved strength and grip. Sanitary for dine-in or carry-out meals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.