This item is Discontinued.

Pactiv Evergreen MealMaster Chicken Roaster Base/Lid, 10 x 7.5 x 4, Black/Clear Plastic, 110PK PAC YCNC600700DZ

MealMaster Chicken Roaster Base/Lid, 10 x 7.5 x 4, Black/Clear Plastic, 110PK (Discontinued)

  • Mfr # PAC YCNC600700DZ
  • Zoro # G412884851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC YCNC600700DZ
Zoro #
G412884851
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
7.5 in
Height
4 in
Width
10 in
Length
7.5 in

Details

Type
Base/Lid Combo
Material
Mineral Filled Polypropylene (MFPP); Oriented Polystyrene (OPS)
Number of Compartments
1
Microwave Safe
Yes
Vented (Yes/No)
Yes
Bio Based
No
Bpi Certified
No
Recyclable
No
Closure Type
Lid
Color
Black/Clear
Lid Type
Lid
Container Lid
Lid
Container Shape
Rectangular
Hinged Lid
No
Compostable
No
Container Style
Base/Lid Combo
FSC Certified
No
Pattern
Solid
Freezer Safe
No
SFI Certified
No
Features
Microwavable
Item
Butcher Food Containers
Item Weight
Standard

Description

Whether it is a small, medium or large chicken, MealMaster Chicken Roaster has built in anti-fog to reduce condensation for superior merchandising and venting to keep the bird crisp. Great for hot or cold displays! The mineral filled polypropylene (MFPP) bases are made with 50% less plastic than traditional polypropylene (PP) containers, reducing fossil fuel based material usage.


  • Great for display, delivery, and takeout.
  • Sturdy, stackable, and help maintain food temperatures.
  • The microwavable bases are reheatable.
  • The patented Zip sealTM closure system has a leak resistant secure closure keeps contents secure during transport.
  • Clear anti-fog dome with SmartVentTM system eliminates condensation and keeps food crispy.
  • Suitable for merchandising in hot case displays, heat lamps and warming units.
  • Suitable for hot or cold applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.