
MealMaster Rib Container Base/Lid, 16.6 x 7.3 x 2.3, Black/Clear Plastic, 80PK
Mfr # YCNC167000DZ
Zoro # G812884765
product price:Ā $151.99
/pk 80, $1.90/ea
Free Shipping & Returns
Key Features
Type
Base/Lid Combo
Material
Mineral Filled Polypropylene (MFPP); Oriented Polystyrene (OPS)
Number of Compartments
1
Microwave Safe
Yes
Outside Length
16.6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YCNC167000DZ
Zoro #
G812884765
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
16.6 in
Width
7.3 in
Height
2.3 in
Depth
7.3 in
Length
16.6 in
Description
MealMasterĀ® two-piece rib container is designed to showcase pre-cooked ribs and other entrees or side dishes by providing outstanding anti-fog technology coupled with a high clarity dome for exceptional visual appeal. ZipSealTM provides increased leak resistance with an improved dome seal and microwaveable base. The mineral filled polypropylene (MFPP) bases are made with 50% less plastic than traditional polypropylene (PP) containers, reducing fossil fuel based material usage.
- These containers work great for display, delivery, and takeout; they're sturdy, stackable, and help maintain food temperatures.
- The BBQ rib containers are versatile, meaning they work well for hot foods, and meal options.
- These microwavable bases are reheatable.
- The patented Zip sealTM closure system has a leak resistant secure closure keeps contents secure during transport.
- Clear anti-fog dome with SmartVentTM system eliminates condensation.
- Suitable for merchandising in hot case displays, heat lamps and warming units.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.