
Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.05, Natural, PK480, 480PK (Discontinued)
- Mfr # SD5016Y
- Zoro # G105742116
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD5016Y
Zoro #
G105742116
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
4.55"
Overall Depth (In.)
4.55"
Height
3.05"
Details
Color
Natural
Material
Polypropylene
Item
Food Containers
Number of Compartments
1
Capacity
16 oz
Features
Base Only
For Use With
YNL500
Weight
20.48 lbs
Description
Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.