
Newspring DELItainer Microwavable Container Lid, Recessed, 4.55" Dia x 0.4" H, Clear, 480PK (Discontinued)
- Mfr # YNL500
- Zoro # G405672632
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YNL500
Zoro #
G405672632
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
4.55"
Overall Height (In.)
0.4"
Details
Color
Translucent
Material
Polypropylene
Storage Container Style
Carryout
Item
Food Containers
Features
Recessed
Number of Compartments
1
Description
Lids are perfect for either hot or cold applications. Strong, leak-resistant seal. Microwaveable, stackable, refrigerator-friendly and top-rack dishwasher safe. End-user reusable for the consumer or recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.