
Paper Pizza Hinged Container, 8.26 x 6.56 x 1.5, White, PK500 (Discontinued)
- Mfr # D148CLMW
- Zoro # G903665877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D148CLMW
Zoro #
G903665877
UPC #
-
Country of Origin
United States
Dimensions
Height
1.5"; 1.5"
Width
8.26"
Depth
6.56"
Details
Type
Box
Material
Paperboard
Number of Compartments
1
Item
Food Containers
Disposable Foodware Color
White
Basic Foodware Material
Paperboard
Features
Pizza Box
Description
Fit most every to-go demand. Made of sturdy, grease and moisture resistant, clay-coated board making them a perfect fit for a range of applications. Pre-scored for easy assembly. Hinged lid. Also great for food catering applications.
- Fit most every to-go demand.
- Made of sturdy, grease and moisture resistant, clay-coated board making them a perfect fit for a range of applications.
- Pre-scored for easy assembly.
- Also great for food catering use.
- Hinged lid.
- Blast freezer safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.