Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Portion Cup, 2 oz., Black, 2400PK

  • Mfr # YSPP200EA

  • Zoro # G615960833


product price: $89.69
/pk 2400, $0.04/ea
Free Shipping & Returns

Key Features

Type
Portion Cup
Capacity
2 oz
Color
Black
For Use With
Pactiv Evergreen Lid YLS2FR
Material
Polypropylene (PP)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YSPP200EA
Zoro #
G615960833
UPC #
-
Country of Origin
United States

Details

Type
Portion Cup
Capacity
2 oz
Color
Black
For Use With
Pactiv Evergreen Lid YLS2FR
Item
Portion Cups
Material
Polypropylene (PP)
Basic Foodware Material
Plastic
Bio Based
No
Closure Type
Lid (Sold Separately)
Container Style
Portion Cup
Recyclable
No
Compatible Manufacturer Container Model Number
Pactiv Evergreen Lid YLS2FR
Compostable
No
Use Lid Number
Pactiv Evergreen Lid YLS2FR
SFI Certified
No
Container Shape
Round
Bpi Certified
No
FSC Certified
No
Hinged Lid
No
Number of Compartments
1
Item Weight
Standard
For Use With
Pactiv Evergreen Lid YLS2FR
Features
High-quality, excellent strength plastic
Freezer Safe
No
Interior Volume Capacity
2 oz
Pattern
Solid
Microwave Safe
No

Description

Low-maintenance disposables are great for parties, with minimal clean up. High-quality, excellent strength plastic. Perfect for serving snacks at parties and for sampling in foodservice applications. Translucent container to showcase your sauces and dips. Use alone or pair with matching portion cup lid sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.