Shop PACTIV EVERGREEN
See all product information
Create Account
Recycleware Deli Containers, 5 oz, 3.6 x 2.6 x 1.8, Clear, Plastic, 1000PK
Mfr # 9501008
Zoro # G223333692
product price:Â $228.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
Depth
2.8 in
Capacity
5 oz
Number of Compartments
1
Outside Width
3.6 in
Outside Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9501008
- Zoro #
- G223333692
- UPC #
- 49202014354
- Country of Origin
- United States
Dimensions
- Depth
- 2.8 in
- Outside Width
- 3.6 in
- Outside Height
- 1.8 in
Details
- Capacity
- 5 oz
- Number of Compartments
- 1
- Color
- Clear
- Food Container Type
- Deli Container
- Material
- Recycled PET
Description
Recycleware Deli Containers are made with post-consumer recycled PET, meaning that these containers utilize material that has been diverted from the landfill and given a second life. They are also recyclable. Check locally: may not be recyclable in your area. These Deli Containers have excellent clarity and are leak- and crack-resistant; Perfect for showcasing salads, salsas, fruits, dips and more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.