Zoro Homepage

SmartLock Foam Hinged Containers, Medium, 3-Compartment, 8 x 8.5 x 3, White, PK150

  • Mfr # YHLW08030000

  • Zoro # G703666074


product price: $43.79
/pk 150, $0.29/ea

Key Features

Type
Hinged Lid Container
Material
Polystyrene
Number of Compartments
3
Height
3 in
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YHLW08030000
Zoro #
G703666074
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Depth
8.5 in
Width
8"

Details

Type
Hinged Lid Container
Material
Polystyrene
Number of Compartments
3
Item
Takeout Food Containers
Basic Foodware Material
PS
Disposable Foodware Color
White
Features
Hinged Lid
Closure Type
Hinged Lid
Bpi Certified
No
Bio Based
No
Color
White
SFI Certified
No
Recyclable
No
Container Lid
Hinged Lid
Compostable
No
Container Shape
Rectangular
Container Style
Hinged Lid Container
Hinged Lid
Yes
Lid Type
Hinged Lid
Item Weight
Standard
FSC Certified
No
Freezer Safe
No
Pattern
Solid
Microwave Safe
No

Description

Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods. SmartLock closure keeps food secure. Hinged lid foam containers provide a safe and durable option for taking food on the go.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.