
Supermarket Tray, No 10P, 10.75 x 5.5 x 1.2, White, PK400
Mfr # 51P110P
Zoro # G703666012
product price:Â $91.89
/pk 400, $0.23/ea
Free Shipping & Returns
Key Features
Type
Tray
Material
Polystyrene
Number of Compartments
1
Width
10.75"
Features
Freezer-Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51P110P
Zoro #
G703666012
UPC #
-
Country of Origin
United States
Dimensions
Width
10.75"
Height
1.2 in
Depth
5.5 in
Details
Type
Tray
Material
Polystyrene
Number of Compartments
1
Item
Butcher Food Containers
Features
Freezer-Safe
Disposable Foodware Color
White
Basic Foodware Material
Polystyrene
Color
White
Bpi Certified
No
Bio Based
No
Recyclable
No
SFI Certified
No
Compostable
No
Container Shape
Rectangular
Container Style
Tray
Hinged Lid
No
Item Weight
Lightweight
FSC Certified
No
Freezer Safe
Yes
Pattern
Solid
Microwave Safe
No
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.