This item is Discontinued.

Pactiv Evergreen Supermarket Tray, #10S, 10.9 x 5.9 x 0.7, White, PK500 51P110S

Supermarket Tray, #10S, 10.9 x 5.9 x 0.7, White, PK500 (Discontinued)

  • Mfr # 51P110S
  • Zoro # G803666066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51P110S
Zoro #
G803666066
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.9"
Width
10.9"
Height
0.7"; 0.7"

Details

Type
Tray
Material
Polystyrene
Number of Compartments
1
Item
Food Containers
Features
#10S Supermarket Tray
Basic Foodware Material
Polystyrene
Disposable Foodware Color
White

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.