This item is Discontinued.

Pactiv Evergreen Supermarket Tray, No 7S, 5.63 x 14.16 x 0.67, Black, 250PK 0TFB07S00000

Supermarket Tray, No 7S, 5.63 x 14.16 x 0.67, Black, 250PK (Discontinued)

  • Mfr # 0TFB07S00000
  • Zoro # G505672600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0TFB07S00000
Zoro #
G505672600
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
5.63"
Overall Depth (In.)
14.16"
Overall Height (In.)
0.67"

Details

Color
Black
Material
Polystyrene
Item
Food Containers
Features
#7S Supermarket Tray
Type
Tray
Storage Container Style
Supermarket Tray
Number of Compartments
1
Food Container Material Type
Foam

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling. Designed for in-store use for hand wrapping or wrapping on low tension machines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.