This item is Discontinued.

Pactiv Evergreen Supermarket Tray, #8H, 10.58 x 8.33 x 1.18, Black, 400PK 0TFB008H0000

Supermarket Tray, #8H, 10.58 x 8.33 x 1.18, Black, 400PK (Discontinued)

  • Mfr # 0TFB008H0000
  • Zoro # G005672667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0TFB008H0000
Zoro #
G005672667
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
10.58"
Overall Depth (In.)
8.33"
Overall Height (In.)
1.18"

Details

Color
Black
Material
Polystyrene
Type
Tray
Item
Food Containers
Storage Container Style
Supermarket Tray
Features
#8H Supermarket Tray
Number of Compartments
1
Food Container Material Type
Foam

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling. Designed for in-store use for hand wrapping or wrapping on low tension machines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.