This item is Discontinued.

Pactiv Evergreen Supermarket Tray, #8PZ, 10.5 x 8.25 x 1.22, Black, 400PK 51P908PZ

Supermarket Tray, #8PZ, 10.5 x 8.25 x 1.22, Black, 400PK (Discontinued)

  • Mfr # 51P908PZ
  • Zoro # G505672655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51P908PZ
Zoro #
G505672655
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
10.5"
Overall Depth (In.)
8.25"
Overall Height (In.)
1.22"

Details

Color
Black
Material
Polystyrene
Number of Compartments
1
Type
Tray
Features
#8PZ Supermarket Tray
Item
Food Containers
Storage Container Style
Supermarket Tray
Food Container Material Type
Foam

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling. Designed for in-store use for hand wrapping or wrapping on low tension machines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.