This item is Discontinued.

Pactiv Evergreen Supermarket Trays, #20S, 9 x 6.5 x 0.69, Black, PK500 51P920S

Supermarket Trays, #20S, 9 x 6.5 x 0.69, Black, PK500 (Discontinued)

  • Mfr # 51P920S
  • Zoro # G903665921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51P920S
Zoro #
G903665921
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Height
0.69"; 0.69"
Depth
6.5"

Details

Type
Tray
Material
Polystyrene
Number of Compartments
1
Item
Food Containers
Basic Foodware Material
Polystyrene
Features
#20S Supermarket Tray
Disposable Foodware Color
Black

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.