This item is Discontinued.

Pactiv Evergreen Supermarket Trays, #25P, 14.75 x 8 x 1.36, Black, PK200 52P925P

Supermarket Trays, #25P, 14.75 x 8 x 1.36, Black, PK200 (Discontinued)

  • Mfr # 52P925P
  • Zoro # G003665920
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52P925P
Zoro #
G003665920
UPC #
-
Country of Origin
United States

Dimensions

Width
14.75"
Depth
8"
Height
1.36"; 1.36"

Details

Type
Tray
Material
Polystyrene
Number of Compartments
1
Item
Food Containers
Basic Foodware Material
Polystyrene
Features
#25P Supermarket Tray
Disposable Foodware Color
Black

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.