This item is Discontinued.

Pactiv Evergreen Supermarket Trays, No 4D, 8.63 x 6.56 x 1.27, Yellow, PK400 51P304D

Supermarket Trays, No 4D, 8.63 x 6.56 x 1.27, Yellow, PK400 (Discontinued)

  • Mfr # 51P304D
  • Zoro # G203666017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51P304D
Zoro #
G203666017
UPC #
-
Country of Origin
United States

Dimensions

Height
1.27"; 1.27"
Width
8.63"
Depth
6.56"

Details

Type
Tray
Material
Polystyrene
Number of Compartments
1
Item
Food Containers
Features
#4D Supermarket Tray
Basic Foodware Material
Polystyrene
Disposable Foodware Color
Yellow

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.