Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv Evergreen Unlaminated Foam Dinnerware, Bowl, 30 oz, 5" dia, White, PK450 YTH100300000

Unlaminated Foam Dinnerware, Bowl, 30 oz, 5" dia, White, PK450 (Discontinued)

  • Mfr # YTH100300000
  • Zoro # G203666031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTH100300000
Zoro #
G203666031
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5"

Details

Food Service Disposables Grouping
Bowl
Basic Foodware Material
Polystyrene
Disposable Foodware Capacity
30 oz
Disposable Foodware Color
White
Disposable Foodware Shape
Round
Item
Dinnerware
Type
Bowl

Description

Solidly constructed dinnerware. Foam ensures nonabsorbent performance. Nonskid backing helps keep each piece in place. Deep profile minimizes the potential for messy spills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.