Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vented Foam Hinged Lid Container, Dual Tab Lock, 9 x 9 x 3.25, Black, 150PK

  • Mfr # YTDB99010000

  • Zoro # G816451222


product price: $40.15
/pk 150, $0.27/ea

Key Features

Type
Hinged Lid Container
Number of Compartments
1
Vented
Yes
Depth
9 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTDB99010000
Zoro #
G816451222
UPC #
-
Country of Origin
United States

Dimensions

Depth
9 in
Width
9 in
Height
3.3 in

Details

Type
Hinged Lid Container
Number of Compartments
1
Vented
Yes
Hinged Lid
Yes
Color
Black
Basic Foodware Material
Foam
Item
Takeout Food Containers
Material
Polystyrene
Bio Based
No
Closure Type
Hinged Lid
Recyclable
No
SFI Certified
No
Pattern
Solid
Bpi Certified
No
FSC Certified
No
Compostable
No
Container Style
Hinged Lid Container
Container Shape
Rectangular
Container Lid
Hinged Lid
Item Weight
Standard
Microwave Safe
No
Lid Type
Hinged Lid
Hinged Lid
Yes
Features
Hinged Lid
Freezer Safe
No

Description

Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Push-in vents help to keep products fresh and crispy. Excellent for use with both hot and cold foods.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.