
VERSAtainer Microwavable Containers, Rectangle, 2-Comp, 30oz, 6x8.5x2.5, Black/Clear, Plastic, 150PK
Mfr # NC8288B
Zoro # G808996120
product price: $124.99
/pk 150, $0.83/ea
Free Shipping & Returns
Key Features
Type
Base/Lid Combo
Capacity
30 oz
Number of Compartments
2
Microwave Safe
Yes
Basic Foodware Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC8288B
Zoro #
G808996120
UPC #
-
Country of Origin
United States
Dimensions
Height
2.5 in
Depth
6 in
Width
6"
Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
- Versatile: accommodates hot and cold foods.
- Tight-seal, leak-resistant lid.
- Microwavable, dishwasher-safe and reusable.
- Stacks/nests compactly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.