
Foam Hinge Lid Container, Dual Tab Lock, 8.42x8.15x3, 1-Cmp, Wt, PK150
Mfr # YTD18801ECON
Zoro # G7328949
product price: $28.39
/pk 150, $0.19/eaKey Features
Type
Hinged Lid Container
Material
Polystyrene
Color
White
Number of Compartments
1
Disposable Foodware Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YTD18801ECON
Zoro #
G7328949
UPC #
16194063547
Country of Origin
United States
Dimensions
Width
8.42"
Height
3 in
Depth
8 in
Description
Pactiv Foam Hinged Lid Containers, Dual Tab Lock Economy, 8.42 x 8.15 x 3, 1-Compartment, White, 150/Carton
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.