Zoro Homepage

Foam Hinge Lid Container, Dual Tab Lock, 8.42x8.15x3, 3-Cmp, Wt, PK150

  • Mfr # YTD18803ECON

  • Zoro # G7329439


product price: $41.25
/pk 150, $0.28/ea

Key Features

Type
Hinged Lid Container
Material
Polystyrene
Color
White
Number of Compartments
3
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTD18803ECON
Zoro #
G7329439
UPC #
16194063554
Country of Origin
United States

Dimensions

Height
3 in
Width
8.42"
Depth
8 in

Description

Pactiv Foam Hinged Lid Containers, Dual Tab Lock Economy, 8.42 x 8.15 x 3, 3-Compartment, White, 150/Carton

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.