Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Hinged Lid Container, Single Tab, 5.13x5.13x2.5, 1-Cmp, WT, PK500

  • Mfr # YTH100790000

  • Zoro # G7327077


product price: $82.15
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Type
Hinged Lid Container
Material
Polystyrene
Color
White
Number of Compartments
1
Basic Foodware Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTH100790000
Zoro #
G7327077
UPC #
16194049480
Country of Origin
United States

Dimensions

Height
2.5 in
Depth
5 in
Width
5.13"

Details

Type
Hinged Lid Container
Material
Polystyrene
Color
White
Number of Compartments
1
Item
Takeout Food Containers
Basic Foodware Material
Foam
Storage Container Style
Takeout Clamshell, Foam
Disposable Foodware Color
White
Weight
6.29 lbs
Features
Hinged Lid
Closure Type
Hinged Lid
Bio Based
No
Recyclable
No
SFI Certified
No
Compostable
No
Lid Type
Hinged Lid
Container Lid
Hinged Lid
Container Shape
Square
Bpi Certified
No
Container Style
Hinged Lid Container
FSC Certified
No
Item Weight
Standard
Microwave Safe
No
Hinged Lid
Yes
Freezer Safe
No
Pattern
Solid

Description

Pactiv Foam Hinged Lid Containers, Single Tab Lock, 5.13 x 5.13 x 2.5, 1-Compartment, White, 500/Carton

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.