Zoro Homepage
This item is Discontinued.
Pactiv Foam, Plate, Round, 9", White, PK500 0TH100110000

Foam, Plate, Round, 9", White, PK500 (Discontinued)

  • Mfr # 0TH100110000
  • Zoro # G4246886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TH100110000
Zoro #
G4246886
UPC #
721725720065
Country of Origin
United States

Dimensions

Disposable Plate Size
9 in
Size
9"

Details

Basic Foodware Material
Foam
Disposable Foodware Color
White
Disposable Foodware Shape
Round
Disposable Foodware Pattern
Scalloped
Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
No
Number of Compartments
3
Secondary Foodware Material
Polystyrene
Pack Count
500
Color
White
Packs per Case
1
Item
Disposable Plate
Cutlery Weight
Medium Weight
Foodservice Item Weight
Medium Weight

Description

Disposable Plate, Disposable Plate Size 9 in, Microwave Safe No, Pack Count 500, Packs per Case 1, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.