Zoro Homepage

Hinged Lid Container, 8.34" x 8.24", Clear, PK200

  • Mfr # YCI821200000

  • Zoro # G4524579


product price: $77.45
/pk 200, $0.39/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
8.34 in
Overall Depth (In.)
8.24 in
Color
Clear
Material
Polystyrene
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCI821200000
Zoro #
G4524579
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
8.34 in
Overall Depth (In.)
8.24 in
Overall Height (In.)
3.05 in
Depth
8.24"
Width
8.34"
Height
3.05"

Details

Color
Clear
Material
Polystyrene
Number of Compartments
1
Item
Food Containers
Storage Container Style
Hinged Lid Container
Type
Hinged Lid Container
Weight
15.666 lbs
Food Container Material Type
Plastic

Description

Blast freezer. Chilled refrigerated. Room temperature display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.