Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv Laminated Foam Dinnerware, Bowl, 12 oz, 6" Diameter, White, PK1000 YTK100120000

Laminated Foam Dinnerware, Bowl, 12 oz, 6" Diameter, White, PK1000 (Discontinued)

  • Mfr # YTK100120000
  • Zoro # G7516768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTK100120000
Zoro #
G7516768
UPC #
16194055436
Country of Origin
United States

Dimensions

Diameter
6"

Details

Disposable Foodware Shape
Round
Capacity
12 oz
Type
Bowl
Color
White
Weight
8.615 lbs
Material
Polystyrene

Description

Solidly constructed dinnerware provides excellent cut-resistance. Laminated foam ensures nonabsorbent, leak-proof performance. Nonskid backing helps keep each piece in place. Deep profile minimizes the potential for messy spills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.