Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminated Foam Dinnerware, Plate, 10.25" Diameter, Black, PK540

  • Mfr # 0TKB0010000Y

  • Zoro # G7513417


original price: $127.99
10% off
new price: $114.99
/pk 540, $0.21/ea
Free Shipping & Returns

Key Features

Food Service Disposables Grouping
Plate
Diameter
10.25 in
Basic Foodware Material
Polystyrene
Type
Plate
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TKB0010000Y
Zoro #
G7513417
UPC #
16194072969
Country of Origin
United States

Dimensions

Diameter
10.25 in
Width
10.25 in
Length
10.25 in

Details

Item
Plates
Food Service Disposables Grouping
Plate
Basic Foodware Material
Polystyrene
Type
Plate
Color
Black
Weight
13.33 lbs
Disposable Foodware Shape
Round
Material
Polystyrene (PS)
Disposable Foodware Color
Black
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Item Weight
Mediumweight
Compostable
No
Fsc Certified
No
Pack Count
540
Recyclable
No
Sfi Certified
No
Packs per Case
1
Dinnerware Type
Plate
Microwave Safe
No
Durability
Mediumweight
Product Series
Placesetter
Freezer Safe
No
Features
Cut-resistant.
Number of Compartments
1

Description

Solidly constructed dinnerware provides excellent cut-resistance. Laminated foam ensures nonabsorbent, leak-proof performance. Nonskid backing helps keep each piece in place. Deep profile minimizes the potential for messy spills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.