
Laminated Foam Dinnerware, Plate, 6, Black, PK1000 (Discontinued)
- Mfr # 0TKB0006000Y
- Zoro # G7514817
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0TKB0006000Y
Zoro #
G7514817
UPC #
16194073348
Country of Origin
United States
Dimensions
Diameter
6"
Details
Item
Dinnerware
Color
Black
Material
Polystyrene
Type
Plate
Food Service Disposables Grouping
Plate
Weight
6.542 lbs
Disposable Foodware Shape
Round
Basic Foodware Material
Polystyrene
Disposable Foodware Color
Black
Description
Pactiv Laminated Foam Dinnerware, Plate, 6", Black, 125/Pack, 8 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.