Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminated Foam Dinnerware, Plate, 8.88 Diameter, White, PK500

  • Mfr # YTK100090000

  • Zoro # G7517048


original price: $47.79
7% off
new price: $44.25
/pk 500, $0.09/ea

Key Features

Disposable Foodware Color
White
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Weight
8.088 lbs
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTK100090000
Zoro #
G7517048
UPC #
16194073379
Country of Origin
United States

Dimensions

Diameter
8.88 in
Width
8.88 in
Length
8.88 in

Details

Item
Plates
Disposable Foodware Color
White
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Weight
8.088 lbs
Color
White
Material
Polystyrene (PS)
Type
Plate
Basic Foodware Material
Polystyrene
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Compostable
No
Disposable Foodware Coating/Lining
Uncoated
Product Series
Placesetter
Fsc Certified
No
Recyclable
No
Packs per Case
1
Microwave Safe
No
Pack Count
500
Dinnerware Type
Plate
Freezer Safe
No
Sfi Certified
No
Item Weight
Mediumweight
Durability
Mediumweight
Number of Compartments
1
Features
Cut-resistant.

Description

Pactiv Laminated Foam Dinnerware, Plate, 8.88" Diameter, White, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.