Zoro Homepage
This item is Discontinued.
Pactiv Laminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK YTK100430000

Laminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK (Discontinued)

  • Mfr # YTK100430000
  • Zoro # G100929499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTK100430000
Zoro #
G100929499
UPC #
-
Country of Origin
United States

Dimensions

Length
8.5"
Width
11-1/2 in

Details

Item
Dinnerware
Shape
Oval
Disposable Foodware Color
White
Color
White
Material
Polystyrene
Food Service Disposables Grouping
Platter
Basic Foodware Material
Polystyrene
Disposable Foodware Shape
Oval

Description

Solidly constructed dinnerware provides excellent cut-resistance. Laminated foam ensures nonabsorbent, leak-proof performance. Nonskid backing helps keep each piece in place. Deep profile minimizes the potential for messy spills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.