Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv Meadoware OPS Dinnerware, 3-Comp Plate, 10.25in Dia, White, PK500 MIC10Y

Meadoware OPS Dinnerware, 3-Comp Plate, 10.25in Dia, White, PK500 (Discontinued)

  • Mfr # MIC10Y
  • Zoro # G7513715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIC10Y
Zoro #
G7513715
UPC #
24502110128
Country of Origin
United States

Dimensions

Length
10.25"
Diameter
10.25"
Width
10.25"

Details

Item
Dinnerware
Material
PS
Color
White
Type
3-Compartment Plate
Weight
21.133 lbs
Disposable Foodware Color
White
Basic Foodware Material
PS
Disposable Foodware Shape
Round
Food Service Disposables Grouping
3-Compartment Plate

Description

Pactiv Meadoware® OPS Dinnerware, 3-Compartment Plate, 10.25" Diameter, White, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.