Microwavable Hinged Lid Containers, 3 Comp, 8.31x8.35x3.1, Wht, PK200

  • Mfr # YCN808030000

  • Zoro # G7329624


product price: $103.99
/pk 200, $0.52/ea
Free Shipping & Returns

Key Features

Type
Hinged Lid Container
Material
MFPP
Color
White
Number of Compartments
3
Width
8.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YCN808030000
Zoro #
G7329624
UPC #
16194064346
Country of Origin
United States

Dimensions

Width
8.31"
Depth
8.35 in
Height
3.1 in

Details

Type
Hinged Lid Container
Material
MFPP
Color
White
Number of Compartments
3
Item
Takeout Food Containers
Basic Foodware Material
Plastic
Storage Container Style
Container/Lid Combo
Disposable Foodware Color
White
Features
Hinged Lid
Weight
22.487 lbs
Closure Type
Hinged Lid
Bpi Certified
No
Pattern
Solid
Recyclable
No
FSC Certified
No
SFI Certified
No
Compostable
No
Container Style
Hinged Lid Container
Item Weight
Standard
Container Shape
Square
Container Lid
Hinged Lid
Bio Based
No
Microwave Safe
Yes
Lid Type
Hinged Lid
Freezer Safe
No
Hinged Lid
Yes

Description

Pactiv EarthChoice SmartLock Microwavable Hinged Lid Containers, 3 Compartment, 8.31 x 8.35 x 3.1, White, 200/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.