Zoro Homepage
This item is Discontinued.
Pactiv Microwavable Hinged Lid Containers, 3 Comp, 9.33x8.88x3.1, Blk, PK120 YCNB09030000

Microwavable Hinged Lid Containers, 3 Comp, 9.33x8.88x3.1, Blk, PK120 (Discontinued)

  • Mfr # YCNB09030000
  • Zoro # G7327409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCNB09030000
Zoro #
G7327409
UPC #
16194109115
Country of Origin
United States

Dimensions

Width
9.33"
Depth
8.88 in
Height
3.1 in

Details

Type
Hinged Lid Container
Material
MFPP
Color
Black
Number of Compartments
3
Item
Takeout Food Containers
Basic Foodware Material
Plastic
Storage Container Style
Container/Lid Combo
Disposable Foodware Color
Black
Weight
15.864 lbs
Closure Type
Hinged Lid
Bio Based
No
Bpi Certified
No
Recyclable
No
Container Lid
Hinged Lid
Compostable
No
Container Shape
Rectangular
Container Style
Hinged Lid Container
SFI Certified
No
Pattern
Solid
FSC Certified
No
Lid Type
Hinged Lid
Item Weight
Standard
Microwave Safe
Yes
Hinged Lid
Yes
Freezer Safe
No
Features
Hinged Lid

Description

Pactiv EarthChoice SmartLock Microwavable Hinged Lid Containers, 3 Compartment, 9.33 x 8.88 x 3.1, Black, 120/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.