Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv Microwavable Hinged Lid Containers, 3 Comp, 9x9x3.1, White, PK100 YCN809030000

Microwavable Hinged Lid Containers, 3 Comp, 9x9x3.1, White, PK100 (Discontinued)

  • Mfr # YCN809030000
  • Zoro # G7327445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCN809030000
Zoro #
G7327445
UPC #
16194064360
Country of Origin
United States

Dimensions

Depth
9"
Height
3.1"
Width
9"

Details

Type
Hinged Lid Container
Material
Polypropylene
Color
White
Number of Compartments
3
Item
Food Containers
Storage Container Style
Container/Lid Combo
Disposable Foodware Color
White
Basic Foodware Material
Plastic
Features
Three-Compartment Container
Weight
16.221 lbs
Closure Type
Hinged Lid

Description

Pactiv EarthChoice SmartLock Microwavable Hinged Lid Containers, 3 Compartment, 9 x 9 x 3.1, White, 100/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.