This item is Discontinued.

Pactiv OPS Traymate Dome-Style Lids, 17S Deep Dome, 8.3x4.8x2.1, Clear, PK250 PK 0CI8D17S0000

OPS Traymate Dome-Style Lids, 17S Deep Dome, 8.3x4.8x2.1, Clear, PK250 PK (Discontinued)

  • Mfr # 0CI8D17S0000
  • Zoro # G700929288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0CI8D17S0000
Zoro #
G700929288
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
8.3 in
Overall Depth (In.)
4.8 in
Width
8.3"
Depth
4.8"
Height
2.1"
Overall Height (In.)
2.1 in

Details

Color
Clear
Material
Polystyrene
Type
Lid
For Use With
0TFB17S00000
Number of Compartments
1
Item
Food Containers
Food Container Material Type
Plastic

Description

Keep your favorite foods secure in durable food containers with a rim lock closure that provides an audible "click" for easy, one-touch closure and a strong, locking fit. Friction-fit seal provides leak resistance to prevent spills and waste. Clear, sturdy containers are perfect for grab 'n go applications. Excellent for use in delis and quickservice restaurants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.