This item is Discontinued.

Pactiv OPS Traymate Dome-Style Lids, 17S Shallow, 8.3x4.8x1.5, Clear, PK252 PK 0CI8S17S0000

OPS Traymate Dome-Style Lids, 17S Shallow, 8.3x4.8x1.5, Clear, PK252 PK (Discontinued)

  • Mfr # 0CI8S17S0000
  • Zoro # G300929268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0CI8S17S0000
Zoro #
G300929268
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
8.3 in
Overall Depth (In.)
4.8 in
Height
1.5"
Depth
4.8"
Overall Height (In.)
1-1/2 in
Width
8.3"

Details

Color
Clear
Material
Polystyrene
Item
Food Containers
Type
Lid
For Use With
0TFB17S00000
Number of Compartments
1
Food Container Material Type
Plastic

Description

Keep your favorite foods secure in durable food containers with a rim lock closure that provides an audible "click" for easy, one-touch closure and a strong, locking fit. Friction-fit seal provides leak resistance to prevent spills and waste. Clear, sturdy containers are perfect for grab 'n go applications. Excellent for use in delis and quickservice restaurants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.