This item is Discontinued.

Pactiv Pactiv 51P102FS No.2 White Foam Meat Tray - 1.21 x 8.38 x 5.88 in. 51P102FS

Pactiv 51P102FS No.2 White Foam Meat Tray - 1.21 x 8.38 x 5.88 in. (Discontinued)

  • Mfr # 51P102FS
  • Zoro # G504163086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51P102FS
Zoro #
G504163086
UPC #
10016194016199
Country of Origin
United States

Description

No.2 White Foam Meat Tray

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.

Features
  • Sturdy lightweight foam trays
  • Can be used in blast freezer, refrigerator for a heated display or at room temperature
  • Rigid construction stands up to rugged handling
Specifications
  • Color: White
  • Material: Polystyrene
  • Global Product Type: Food Containers-Butcher Tray, Foam
  • Food Container Type: Supermarket Tray
  • Country of Orgin: United States
  • Dimension: 1.21" H x 8.38" W x 5.88" D
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.