Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Padded Mailer, 11 In. L, Self Seal, PK100 (Discontinued)

  • Mfr # KPSS2
  • Zoro # G2688472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSS2
Zoro #
G2688472
UPC #
-
Country of Origin
Canada

Dimensions

Width
8-1/2"
Length
12"
Outside Width
8 1/2 in
Outside Length
12 in

Details

Item
Mailer Envelopes
Color
Kraft
Material
Recycled Macerated Padding
Industry Number
2
Closure Type
Self Seal
Mailer Type
Padded
With Tear Strip
No
Closure Style
Self Sealing
Mailer Number
#2
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Mailer Envelopes, Material Recycled Macerated Padding, Mailer Type Padded, Closure Style Self Sealing, Color Kraft, Outside WxL 8 1/2 in x 12 in, Outside Width 8 1/2 in, Outside Length 12 in, Mailer Number #2, With Tear Strip No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.