Padded Mailer, 14-1/2 In. L, PK100
Mfr # KPSS4
Zoro # G1804774
product price: $79.65
/pk 100, $0.80/ea
Free Shipping & Returns
Key Features
Color
Yellow
Width
9-1/2"
Material
Recycled Macerated Padding
Industry Number
4
Length
14-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSS4
Zoro #
G1804774
UPC #
-
Country of Origin
Canada
Dimensions
Width
9-1/2"
Length
14-1/2"
Outside Width
9 1/2 in
Outside Length
14 1/2 in
Details
Item
Mailer Envelopes
Color
Yellow
Material
Recycled Macerated Padding
Industry Number
4
Closure Type
Self Seal
Mailer Type
Padded
Mailer Number
#4
With Tear Strip
No
Closure Style
Self Sealing
Green Environmental Attribute
Plastic-Free Packaging Product
Description
Mailer Envelopes, Material Recycled Macerated Padding, Mailer Type Padded, Closure Style Self Sealing, Color Yellow, Outside WxL 9 1/2 in x 14 1/2 in, Outside Width 9 1/2 in, Outside Length 14 1/2 in, Mailer Number #4, With Tear Strip No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.