This item is Discontinued.

Pactiv Paper Hot Dog Tray with Perf, 16 oz, 12.51 x 2.06 x 1.75, White, PK500 PK DDOGPRF

Paper Hot Dog Tray with Perf, 16 oz, 12.51 x 2.06 x 1.75, White, PK500 PK (Discontinued)

  • Mfr # DDOGPRF
  • Zoro # G600929562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDOGPRF
Zoro #
G600929562
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
12.51 in
Overall Depth (In.)
2.06 in
Width
12.51"
Overall Height (In.)
1-3/4 in
Depth
2.06"
Height
1.75"

Details

Color
White
Material
Paperboard
Item
Food Containers
Type
Tray
Capacity
16 oz
Number of Compartments
1
Food Container Material Type
Paper

Description

From food trucks and fast casual eateries to concession stands, these paperboard boat baskets are perfect for serving grab-and-go and made-to-order foods. They're durable and grease-resistant so your customers can be on-the-go with your food in hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.