Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pactiv PET Container Bases, 7 x 7 x 1.52, 24oz, 1-Comp, Blk, PK300 SAB0724

PET Container Bases, 7 x 7 x 1.52, 24oz, 1-Comp, Blk, PK300 (Discontinued)

  • Mfr # SAB0724
  • Zoro # G7327007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAB0724
Zoro #
G7327007
UPC #
16194046274
Country of Origin
United States

Dimensions

Height
1.52 in
Depth
7 in
Width
7"

Details

Type
Base
Capacity
24 oz
Material
RPET
Color
Black
Number of Compartments
1
Item
Takeout Food Containers
Basic Foodware Material
Plastic
Storage Container Style
Recycled Plastic Carryout Container Base
Disposable Foodware Color
Black
Weight
15.872 lbs
For Use With
SACLD07; SACLF07
Closure Type
Lid (Sold Separately)
Recyclable
No
Bio Based
No
Compatible Manufacturer Container Model Number
SACLD07; SACLF07
Bpi Certified
No
SFI Certified
No
Compostable
No
Use Lid Number
SACLD07; SACLF07
Container Shape
Square
Container Style
Base
Item Weight
Standard
Microwave Safe
No
For Use With
SACLD07; SACLF07
Features
Leak-resistant
FSC Certified
No
Freezer Safe
No
Hinged Lid
No
Interior Volume Capacity
24 oz
Pattern
Solid

Description

Pactiv EarthChoice PET Container Bases, 7 x 7 x 1.52, 24 oz, 1-Compartment, Black, 300/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.