Zoro Homepage

PET Container Lid, For 24-32oz Container, 7.38x7.38x0.82, Clear, PK300

  • Mfr # SACLD07

  • Zoro # G7329816


product price: $188.99
/pk 300, $0.63/ea
Free Shipping & Returns

Key Features

Type
Lid
Capacity
24 oz to 32 oz
Material
RPET
Color
Clear
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACLD07
Zoro #
G7329816
UPC #
16194046373
Country of Origin
United States

Dimensions

Width
7.38"
Height
0.83 in
Depth
7.37 in

Details

Type
Lid
Capacity
24 oz to 32 oz
Material
RPET
Color
Clear
Number of Compartments
1
Item
Takeout Food Containers
Disposable Foodware Color
Clear
Storage Container Style
Recycled Plastic Carryout Container Lid
Basic Foodware Material
Plastic
Weight
13.07 lbs
For Use With
SAB0724; SAB0732
Pattern
Solid
Bpi Certified
No
Recyclable
No
SFI Certified
No
Use Lid Number
SAB0724; SAB0732
Compatible Manufacturer Container Model Number
SAB0724; SAB0732
Closure Type
Lid
Compostable
No
Container Style
Lid
Microwave Safe
No
Bio Based
No
Container Shape
Square
Container Lid
Lid
FSC Certified
No
Features
Ideal for applications -20° F to 120° F
Item Weight
Standard
Freezer Safe
No
Hinged Lid
No
Interior Volume Capacity
24 oz to 32 oz
Lid Type
Lid
For Use With
SAB0724; SAB0732

Description

Pactiv EarthChoice PET Container Lids, For 24-32 oz Container Bases, 7.38 x 7.38 x 0.82, Clear, 300/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.