PET Hinged Lid Deli Container, 4.92x5.87x2.48, 16oz, 1-Cmp, Clr, PK200

  • Mfr # 0CA910160000

  • Zoro # G7328477


product price:  $60.25
/pk 200, $0.30/ea

Key Features

Type
Hinged Lid Container
Capacity
16 oz
Material
PET
Color
Clear
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0CA910160000
Zoro #
G7328477
UPC #
10016194162025
Country of Origin
United States

Dimensions

Height
2.48 in
Depth
5.87 in
Width
4.92"

Details

Type
Hinged Lid Container
Capacity
16 oz
Material
PET
Color
Clear
Number of Compartments
1
Item
Takeout Food Containers
Disposable Foodware Color
Clear
Storage Container Style
Container/Lid Combo
Basic Foodware Material
Plastic
Weight
11.436 lbs
Closure Type
Hinged Lid
Recyclable
No
Bio Based
No
Pattern
Solid
SFI Certified
No
Bpi Certified
No
Container Lid
Hinged Lid
Container Shape
Rectangular
Container Style
Hinged Lid Container
FSC Certified
No
Item Weight
Standard
Lid Type
Hinged Lid
Compostable
No
Freezer Safe
No
Hinged Lid
Yes
Features
Hinged Lid
Microwave Safe
No
Interior Volume Capacity
16 oz

Description

Pactiv EarthChoice PET Hinged Lid Deli Container, 4.92 x 5.87 x 2.48, 16 oz, 1-Compartment, Clear, 200/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.