
Prairieware OPS Dinnerware, Bowl, 12 oz, 5 Diameter, Black, PK1000 (Discontinued)
- Mfr # YPIB12E
- Zoro # G7515106
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YPIB12E
Zoro #
G7515106
UPC #
24502100181
Country of Origin
United States
Dimensions
Length
5"
Width
5"
Diameter
5"
Details
Item
Dinnerware
Disposable Foodware Capacity
12 oz
Weight
20.35 lbs
Material
HIPS
Disposable Foodware Color
Black
Color
Black
Capacity
12 oz
Type
Bowl
Food Service Disposables Grouping
Bowl
Basic Foodware Material
HIPS
Disposable Foodware Shape
Round
Description
Pactiv Prairieware OPS Dinnerware, Bowl, 12 oz, 5" Diameter, Black, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.