
Prairieware OPS Dinnerware, Plate, 10.25 Diameter, Black, PK500 (Discontinued)
- Mfr # PI10E
- Zoro # G7515550
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PI10E
Zoro #
G7515550
UPC #
10024502912057
Country of Origin
United States
Dimensions
Length
10.25"
Diameter
10.25"
Width
10.25"
Details
Disposable Foodware Shape
Round
Type
Plate
Material
HIPS
Color
Black
Weight
30 lbs
Description
Pactiv Prairieware OPS Dinnerware, Plate, 10.25" Diameter, Black, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.