
Prairieware OPS Dinnerware, Plate, 6 Diameter, Back, PK1000 (Discontinued)
- Mfr # YPI6E
- Zoro # G7515690
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YPI6E
Zoro #
G7515690
UPC #
24502100204
Country of Origin
United States
Dimensions
Outside Diameter
6"
Length
6"
Width
6"
Diameter
6"
Details
Basic Foodware Material
HIPS
Disposable Foodware Color
Black
Disposable Foodware Shape
Round
Type
Plate
Material
HIPS
Weight
17.895 lbs
Color
Black
Item
Dinnerware
Description
Pactiv Prairieware OPS Dinnerware, Plate, 6" Diameter, Back, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.