
Prairieware OPS Dinnerware, Plate, 8.88 Dia, Black, PK400 (Discontinued)
- Mfr # YPI9E
- Zoro # G7515149
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YPI9E
Zoro #
G7515149
UPC #
24502100143
Country of Origin
United States
Dimensions
Diameter
8.88"
Outside Diameter
8.88"
Width
8.88"
Length
8.88"
Details
Basic Foodware Material
HIPS
Disposable Foodware Color
Black
Disposable Foodware Shape
Round
Color
Black
Type
Plate
Item
Dinnerware
Weight
15.853 lbs
Standards
Conforms to ASTM D6868 Standards
Material
HIPS
Description
Pactiv Prairieware OPS Dinnerware, Plate, 8.88" Diameter, Black, 400/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.